Cast Acrylic Plastic Sheet 48" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-366
  • Zoro # G7784820
product price: 
$
37.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.25 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-CAC-366
Zoro #
G7784820
UPC #
193005907846
Country of Origin
Indonesia
Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.018" - +0")
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Grade
Standard
Friction Rating
Not Slippery
Friction Coefficient
0.8
Impact Strength
0.3 ft. - lbs./in.
Water Absorption
0.004
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Shape
Sheet
Backing Type
Plain
Plastic Thickness Tolerance
+0.006/-0.024 in
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Product Form
Sheet
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
98 Shore D
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
UV-Resistant
UV-Resistant
Machinability
Not Rated
Rockwell Hardness
95 HRM
Color
Colorless
Light Transmission
93%
Weight
4.13 lb
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Elongation
Not Rated

Dimensions

Plastic Thickness
0.25 in
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Thickness
1/4"
Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.