Zoro Homepage

Caster, 5", For Conveyor

  • Mfr # GGS_85617

  • Zoro # G503528619


product price: $24.89
/ea

Key Features

Fits Brand
Approved Vendor
Product Type
Caster
Compatible Product Type
Skate Wheel Conveyors
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_85617
Zoro #
G503528619
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
5 in

Details

Item
Caster
Fits Brand
Approved Vendor
Product Type
Caster
Compatible Product Type
Skate Wheel Conveyors

Description

Caster, For Use With Grainger Item Number 55KR68A, 55KR69A, 55KR70A, 55KR71A, 55KR72A, 55KR73A, 55KR74A, 55KR75A, 55KR76A, 55KR77A, 55KR78A, 55KR79A, 55KR80A, 55KR81A, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.