
Caster, 5", with Brake
Mfr # GGS_85618
Zoro # G203528636
product price: $25.29
/eaKey Features
Fits Brand
Approved Vendor
Product Type
Caster
Overall Diameter
5 in
Compatible Product Type
Skate Wheel Conveyors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGS_85618
Zoro #
G203528636
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
5 in
Details
Item
Caster
Fits Brand
Approved Vendor
Product Type
Caster
Compatible Product Type
Skate Wheel Conveyors
Description
Caster, For Use With Grainger Item Number 55KR68A, 55KR69A, 55KR70A, 55KR71A, 55KR72A, 55KR73A, 55KR74A, 55KR75A, 55KR76A, 55KR77A, 55KR78A, 55KR79A, 55KR80A, 55KR81A, Fits Brand Approved Vendor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.