Caster Brake Kit, 3-1/2" Wheel Dia.
Mfr # 429H27
Zoro # G3919811
product price: $2.65
/eaKey Features
Material
Steel
Includes
Axle, Brake Components, Locknut
For Use With
NSF, 1-1/4" Wide Swivel Casters
Wheel Dia.
3 1/2 in
Caster Brake Type
Side Pedal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429H27
Zoro #
G3919811
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
3 1/2 in
For Wheel Dia.
3 1/2 in
For Wheel Width
1 1/4 in
Details
Item
Caster Brake Kit
Material
Steel
Includes
Axle, Brake Components, Locknut
For Use With
NSF, 1-1/4" Wide Swivel Casters
Caster Brake Type
Side Pedal
Frame Finish
Zinc Plated
Swivel Lock Type
Lock Not Included
Brake Location
Left Side
Description
Caster Brake Kit, Side Pedal, Left Side, Lock Not Included, Steel, 3 1/2 in, For Wheel Width 1 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.