Zoro Homepage

Caster Brake Kit, Over Wheel Strap, 4 in.

  • Mfr # P-WB12X 040X125-001

  • Zoro # G4802235


product price: $8.59
/ea

Key Features

Material
Stainless Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
4" Diameter Wheel Stainless Steel Swivel Casters
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-WB12X 040X125-001
Zoro #
G4802235
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
For Wheel Dia.
4 in
For Wheel Width
1 1/4 in

Details

Item
Brake Kit
Material
Stainless Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
4" Diameter Wheel Stainless Steel Swivel Casters
Brake Location
Right Side
Frame Finish
Stainless Steel
Includes
Axle, Brake Components, Locknut
System of Measurement
Inch
Series
Tread Lock Brake Kit
Extended Lead
No
Caster Frame Material
Stainless Steel
Caster Break Type
Strap Type
ESD Conductive
No
Caster Product Group
Brake Kit

Description

Caster Brake Kit, Side Pedal, Right Side, Lock Not Included, Stainless Steel, 4 in, For Wheel Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.