Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Brake Kit, Side Strap, 5" Wheel Dia

  • Mfr # 404L14

  • Zoro # G4016280


product price: $3.55
/ea

Key Features

Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
SISTOM 1-1/4" Wide Swivel Casters
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404L14
Zoro #
G4016280
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
For Wheel Dia.
5 in
For Wheel Width
1 1/4 in

Details

Item
Caster Brake Kit
Material
Steel
Caster Brake Type
Side Pedal
Swivel Lock Type
Lock Not Included
For Use With
SISTOM 1-1/4" Wide Swivel Casters
Brake Location
Left Side
Frame Finish
Zinc Plated
Includes
Axle, Brake Components, Locknut

Description

Caster Brake Kit, Side Pedal, Left Side, Lock Not Included, Steel, 5 in, For Wheel Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.