Zoro Homepage

Caster Brake Kit, Side Strp, 5" Wheel Dia.

  • Mfr # 429H30

  • Zoro # G3919839


product price: $9.15
/ea

Key Features

Wheel Dia.
5 in
Material
Steel
Caster Brake Type
Side Pedal
For Use With
5" Diameter Wheel Stainless Steel Swivel Casters
Frame Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429H30
Zoro #
G3919839
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
For Wheel Width
1 1/4 in
For Wheel Dia.
5 in

Details

Item
Caster Brake Kit
Material
Steel
Caster Brake Type
Side Pedal
For Use With
5" Diameter Wheel Stainless Steel Swivel Casters
Frame Finish
Stainless Steel
Includes
Axle, Brake Components, Locknut
Swivel Lock Type
Lock Not Included
Brake Location
Left Side

Description

Caster Brake Kit, Side Pedal, Left Side, Lock Not Included, Steel, 5 in, For Wheel Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.