Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Flat Top, 3 x 1/4

  • Mfr # MH21VK4101G

  • Zoro # G8382902


product price: $14.65
/ea

Key Features

Overall Width
1 1/4 in
Includes
(4) Screw Nuts
Outside Diameter
3 in
Compatible Mfr. Model Number
21VK41, 21VK42, 21VK43, 21VK47
Compatible with Product Type
Tilt Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MH21VK4101G
Zoro #
G8382902
UPC #
190735500538
Country of Origin
China

Dimensions

Overall Width
1 1/4 in
Outside Diameter
3 in

Details

Item
Caster, Flat Top, 3" x 1-1/4"
Includes
(4) Screw Nuts
Compatible Mfr. Model Number
21VK41, 21VK42, 21VK43, 21VK47
Compatible with Product Type
Tilt Truck

Description

Caster, Flat Top, 3 In. x 1-1/4 In., Overall Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.