Zoro Homepage

Caster, Heavy Duty, 6 x 2

  • Mfr # MH21VK3701G

  • Zoro # G8375482


product price: $35.59
/ea

Key Features

Overall Width
2 in
Includes
(4) Screw Nuts
Outside Diameter
6 in
Compatible with Product Type
Tilt Truck
Compatible Mfr. Model Number
21VK37, 21VK38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH21VK3701G
Zoro #
G8375482
UPC #
190735500552
Country of Origin
China

Dimensions

Overall Width
2 in
Outside Diameter
6 in

Details

Item
Caster, Heavy Duty, 6" x 2"
Includes
(4) Screw Nuts
Compatible with Product Type
Tilt Truck
Compatible Mfr. Model Number
21VK37, 21VK38

Description

Caster, Heavy Duty, 6 In. x 2 In., Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.