Caster Mount, 5/16"Stem Dia., 1-1/2"Stem L
Mfr # PHW-SG-P3-SET
Zoro # G1619071
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
For Use With
P3 Series
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Mounting Type
Threaded Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHW-SG-P3-SET
Zoro #
G1619071
UPC #
-
Country of Origin
China
Dimensions
Stem Dia.
5/16 in
Stem Length
1-1/2 in
Details
Item
Stem Attachment Set
For Use With
P3 Series
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Mounting Type
Threaded Stem
Standards
ICWM
Frame Finish
Zinc Plated
ESD Conductive
No
Caster Mounting Type
Grip Ring Stem
Series
Friction Ring Stem Kit
System of Measurement
Inch
Caster Stem Type
Grip Neck Stem
Description
Bolt Hole Caster Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.