Zoro Homepage

Caster Mount, 7/16" Stem Dia., 7/8" Stem L, PK5

  • Mfr # PHW-SG5-P3-SET

  • Zoro # G1619114


product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38

Key Features

For Use With
P3 Series
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Mounting Type
Threaded Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW-SG5-P3-SET
Zoro #
G1619114
UPC #
-
Country of Origin
China

Dimensions

Stem Dia.
7/16 in
Stem Length
7/8 in

Details

Item
Stem Attachment Set
For Use With
P3 Series
Caster Product Group
Accessories
Caster Frame Material
Steel
Extended Lead
No
Mounting Type
Threaded Stem
Frame Finish
Zinc Plated
Standards
ICWM
ESD Conductive
No
System of Measurement
Inch
Caster Stem Type
Friction Ring Stem
Caster Mounting Type
Grip Ring Stem
Series
Friction Ring Stem Kit

Description

Bolt Hole Caster Mount, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.