Zoro Homepage

Caster Mount, 7/32" Mount, Bolt Dia

  • Mfr # 404L10

  • Zoro # G6299452


product price: $3.29
/ea

Key Features

For Use With
2-1/2" Wheel Dia. Die Cast Twin Wheel Caster
Mounting Type
Plate
Inside Bolt Hole Spacing
1" x 1"
Mounting Bolt Dia.
3/16"
Outside Bolt Hole Spacing
1" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404L10
Zoro #
G6299452
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/16"

Details

Item
Bolt Hole Caster Mount
For Use With
2-1/2" Wheel Dia. Die Cast Twin Wheel Caster
Mounting Type
Plate
Inside Bolt Hole Spacing
1" x 1"
Outside Bolt Hole Spacing
1" x 1"
Shop By
Closeouts

Description

Bolt Hole Caster Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.