Zoro Homepage

Caster Mount, Friction Ring Stem

  • Mfr # 404L12

  • Zoro # G6285069


product price: $3.85
/ea

Key Features

For Use With
2" Wheel Dia. Die Cast Twin Wheel Caster
Mounting Type
Friction Ring Stem
Stem Dia.
3/8"
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404L12
Zoro #
G6285069
UPC #
-
Country of Origin
China

Dimensions

Stem Dia.
3/8"
Stem Length
1 in

Details

Item
Bolt Hole Caster Mount
For Use With
2" Wheel Dia. Die Cast Twin Wheel Caster
Mounting Type
Friction Ring Stem

Description

Bolt Hole Caster Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.