Zoro Homepage

Caster Mount, Friction Ring Stem, PK5

  • Mfr # 442R57

  • Zoro # G6032448


product price: $6.29
/pk 5, $1.26/ea

Key Features

For Use With
2" Wheel Dia. Die Cast Twin Wheel Caster
Mounting Type
Friction Ring Stem
Standards
ANSI, ICWM
Stem Length
7/8 in
Stem Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442R57
Zoro #
G6032448
UPC #
-
Country of Origin
China

Dimensions

Stem Length
7/8 in
Stem Dia.
7/16"

Details

Item
Bolt Hole Caster Mount
For Use With
2" Wheel Dia. Die Cast Twin Wheel Caster
Mounting Type
Friction Ring Stem
Standards
ANSI, ICWM

Description

Bolt Hole Caster Mount, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.