Zoro Homepage

Caster Mounting Pad, Quick Release

  • Mfr # PHW-CP-16

  • Zoro # G3338933


product price: $20.99
/ea

Key Features

Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Mounting Type
Quick release
For Use With
4-1/2" x 6-1/4" Top Plate Caster
Mounting Bolt Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW-CP-16
Zoro #
G3338933
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
1/2 in
For Mounting Plate Size
4-1/2 in x 6-1/4 in
Caster Plate Thickness
0.236 in
Caster Plate Size
4-1/2 in x 6-1/4 in
Compatible Mounting Plate Width
4 1/2 in
Compatible Mounting Plate Length
6 1/4 in

Details

Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Mounting Type
Quick release
Item
Caster Pad
For Use With
4-1/2" x 6-1/4" Top Plate Caster
Bracket Mounting Type
Weld-On
Extended Lead
No
Series
Caster Pad
Caster Product Group
Caster Pads
Caster Mounting Type
Plate
ESD Conductive
No
Caster Frame Material
Steel
System of Measurement
Inch
Number of Mounting Holes
4

Description

Quick-Mount Bracket, Weld-On Bracket Mounting Type, For Mounting Plate Size 4-1/2 in x 6-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.