Caster Swivel Lock, Plate Mounting Type
Mfr # RI-04.14
Zoro # G6559128
product price: $19.59
/eaKey Features
Material
Steel
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
For Use With
LE, LK, LEH, LH Series with 4" x 4-1/2" Top Plate
Mounting Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RI-04.14
Zoro #
G6559128
UPC #
-
Country of Origin
Germany
Details
Material
Steel
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
For Use With
LE, LK, LEH, LH Series with 4" x 4-1/2" Top Plate
Mounting Type
Plate
Item
Directional-Lock
Caster Brake Type
Directional Lock
Caster Mounting Type
Plate
Frame Finish
Zinc Plated
Swivel Lock Type
Directional Lock
System of Measurement
Metric
Caster Product Group
Directional-Lock
Series
Directional Lock
ESD Conductive
No
Number of Mounting Holes
2
Extended Lead
No
Caster Frame Material
Steel
Compatible Series
LE, LEH, LH, LK
Brake Location
Back
Description
Caster Lock Kit, Directional Lock, Back, Directional Lock, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.