Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 1-5/8 in. Hub L, 450 lb.

  • Mfr # 26Y382

  • Zoro # G4806182


product price: $9.99
/ea

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
3/8"
Wheel Width
1 1/4 in
Load Rating
450 lb
Caster Load Rating Range
Light-Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y382
Zoro #
G4806182
UPC #
190735901090
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
3/8"
Wheel Width
1 1/4 in
Hub Length
1 9/16 in
Bore Dia.
25/64"
For Axle Size
3/8 in

Details

Load Rating
450 lb
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Polyolefin
Caster Core Material
Polyolefin
Caster Wheel Bearings
Ball
Wheel Color
Black
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
70 Shore D
Caster Wheel Shape
Crown
Item
Caster Wheel
Caster Temp. Range Available
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range
-20 Degrees to 180 Degrees F
Load Rating Range
300 to 999 lb
Tread Shape
Standard
includes Spanner Bushing
No
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Wheel/Tread Material
Polyolefin
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
65 Shore D
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Hardness Rating
65 Shore D
For Surface Type
Concrete
Operating Temperature - Minimum
-20 Degrees F
Wheel Bearing Material
Steel
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid

Description

Caster Wheel, 450 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 65 Shore D, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.