Zoro Homepage

Caster Wheel, 1000 lb. Ld Rating, Gn Wheel

  • Mfr # P-U-050X020/050K

  • Zoro # G1626272


product price: $52.95
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-U-050X020/050K
Zoro #
G1626272
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
3/4"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
750 lb
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Green
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Solid Polyurethane Wheel
System of Measurement
Inch
Caster Temp. Range Available
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Durometer
60 Shore D
Standards
RoHS, ICWM
Caster Wheel Bearings
Precision Ball
Features
Floor Protective, Noise Reduction
Caster Temp. Range
-15 Degrees To 160 Degrees F
Replacement For
Pegasus P21, P22, P23, P24, P25, and P26 Series
ESD Conductive
No
Wheel Core Material
Polyurethane
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-20 Degrees to 180 Degrees F
includes Spanner Bushing
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Green
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. P-U-050X020/050K
Caster Product Group
Wheels
Load Capacity
1000 lb
Tread Color
Green
Extended Lead
No
Number of Wheels
1
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Tread
Standard
Series
P-U Series
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
60 Shore D
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 750 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 50-60 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyurethane Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.