Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 1000lb, 4-15/16D x 1-7/16In

  • Mfr # 1KB11

  • Zoro # G3402332


product price: $6.19
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Duty
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KB11
Zoro #
G3402332
UPC #
190735401934
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 1/2 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Duty
Load Rating
275 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Item
Caster Wheel
Caster Wheel Bearings
Delrin
Caster Temp. Range Available
No
Resistant To
Water, Oil, Chemicals, Acids
Durometer
95 Shore A
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Plastic
Load Rating Range
0 to 299 lb
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
98 Shore A
Wheel/Tread Color
Blue
Wheel Bearing Type
Delrin
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Bearing Material
Delrin
Operating Temperature - Minimum
-20 Degrees F
ESD Conductive
Not ESD Conductive
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
Wheel Hardness Rating
98 Shore A
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood

Description

Caster Wheel, 275 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.