Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 11-13/16" dia., 1-3/4" W

  • Mfr # GTH 301/25K

  • Zoro # G2188415


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
300 mm
Wheel Width
45 mm
Fits Axle Dia.
25 mm
Caster Load Rating Range
Super-Heavy Duty
Load Rating
2,865 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH 301/25K
Zoro #
G2188415
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
300 mm
Wheel Width
45 mm
Fits Axle Dia.
25 mm
Hub Length
2 3/8 in
Bore Dia.
1"
For Axle Size
1 in
Hub Width
60 mm

Details

Caster Load Rating Range
Super-Heavy Duty
Load Rating
2,865 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Extrathane Polyurethane Tread On Cast Iron Hub Wheel
Resistant To
High Chemical Resistance To Many Aggressive Substances
Features
Floor Protection
Replacement For
LO Series Casters
Standards
RoHS, ICWM
Durometer
92 Shore A
System of Measurement
Metric
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-25 Degrees To 70 Degrees C
ESD Conductive
No
Wheel Core Material
Cast Iron
Tread Shape
Standard
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
No
Wheel/Tread Hardness
92 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Yellow
Includes Spanner Bushing
Not Included
Number of Wheels
1
Series
GTH Series
Extended Lead
No
Load Capacity
1300 kg
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. GTH 301/25K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Tread
Standard
Tread Color
Light Brown
Wheel Hardness Rating
92 Shore A
Operating Temperature - Minimum
-15 Degrees F
Compatible with Series
BO, BS, LO, LS
Operating Temperature - Maximum
160 Degrees F
Compatible Manufacturer Model Number
600031

Description

Caster Wheel, 2,865 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 11 13/16 in Wheel Dia., 1 3/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.