Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 1100 lb. Load Rating

  • Mfr # ALEV 200/20K-SG-BB0.5

  • Zoro # G5639967


product price: $68.65
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
1,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEV 200/20K-SG-BB0.5
Zoro #
G5639967
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 11/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
1,100 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Wheel Color
Gray
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
EasyRoll Rubber Tread On Aluminum Hub Wheel
Standards
RoHS, ICWM
Durometer
65 Shore A
Caster Temp. Range
-15 Degrees To 175 Degrees F
System of Measurement
Inch
Replacement For
Blickle Products
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Precision Ball
Features
Non-Marking Tread
Wheel Core Material
Aluminum
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Rubber
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Gray
Wheel/Tread Hardness
65 Shore A
Includes Spanner Bushing
Not Included
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Product Group
Wheels
Load Capacity
1100 lb
Tread Color
Gray
ESD Conductive
No
Series
ALEV Series
Includes Thread Guards
No
Tread
Standard
Replacement Wheel
Mfr. No. ALEV 200/20K-SG-B12
Number of Wheels
1
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
65 Shore A
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 1,100 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.