Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 1200 lb. Load Rating

  • Mfr # P-C-060x020/050R

  • Zoro # G5578942


product price: $21.79
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Medium-Heavy Duty
Load Rating
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-C-060x020/050R
Zoro #
G5578942
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Medium-Heavy Duty
Load Rating
1,200 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Cast Iron
Wheel Color
Silver
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
No
Includes
Roller Bearing, Spanner Bushing
Item
Wheel
System of Measurement
Inch
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
Up To 800 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Standards
RoHS, ICWM
Durometer
145 HB
Features
High Temperature
Tread Shape
Standard
includes Spanner Bushing
yes
Wheel Core Material
Cast Iron
Operating Temperature Range
-40 Degrees to 800 Degrees F
Wheel/Tread Material
Iron
Wheel/Tread Hardness
180-220 HB
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Silver
Includes Spanner Bushing
Not Included
Load Capacity
1200 lb
Number of Wheels
1
Application
Retail, Industrial, Commercial
Series
P-C Series
ESD Conductive
No
Tread Color
Silver
Replacement Wheel
Mfr. No. P-C-060x020/050R
Caster Product Group
Wheels
Includes Thread Guards
No
Tread
Standard
Extended Lead
No
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 23, Pegasus 24, Pegasus 25
Compatible Manufacturer Model Number
915748
Wheel Hardness Rating
145 BHN

Description

Caster Wheel, 1,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 190-230 BHN, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.