Caster Wheel, 125 lb., 1-3/16 in. Hub L
Mfr # RN03Z5205
Zoro # G4824845
product price: $4.49
/eaKey Features
Caster Load Rating Range
Medium-Duty
Hub Length
1 3/16 in
Fits Axle Dia.
5/16"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RN03Z5205
Zoro #
G4824845
UPC #
-
Country of Origin
China
Dimensions
Hub Length
1 3/16 in
Fits Axle Dia.
5/16"
Wheel Dia.
3 in
Wheel Width
1 in
Bore Dia.
5/16"
For Axle Size
5/16 in
Description
Caster Wheel, 125 lb Load Rating, 0 to 299 lb Load Rating Range, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Hard, 70 Shore D, Plain, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 3/16 in Hub Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.