Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 140 lb., 4 D x 1 In.

  • Mfr # 2RZC3

  • Zoro # G3276716


product price: $4.39
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 in
Fits Axle Dia.
5/16"
Caster Load Rating Range
Light-Duty
Load Rating
140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZC3
Zoro #
G3276716
UPC #
190735451670
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Fits Axle Dia.
5/16"
Hub Length
1 1/8 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Caster Load Rating Range
Light-Duty
Load Rating
140 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Item
Caster Wheel
Caster Temp. Range Available
No
Caster Wheel Bearings
Plain
Resistant To
Water, Oil, Chemicals, Acids
Durometer
95 Shore A
Wheel Core Material
Plastic
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness
98 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Color
Blue
Includes Spanner Bushing
Not Included
Standards
ICWM
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
98 Shore A
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 140 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Not Applicable, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 1/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.