Zoro Homepage

Caster Wheel, 145 lb., 5 D x 1 In.

  • Mfr # 2RZG2

  • Zoro # G0989861


product price: $4.59
/ea

Key Features

Wheel Dia.
5 in
Fits Axle Dia.
5/16"
Wheel Width
1 in
Load Rating
145 lb
Caster Load Rating Range
Light-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZG2
Zoro #
G0989861
UPC #
190735452028
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Fits Axle Dia.
5/16"
Wheel Width
1 in
Hub Length
1 1/8 in
Bore Dia.
5/16"
For Axle Size
5/16 in

Details

Load Rating
145 lb
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Polyolefin
Caster Core Material
Polyolefin
Caster Wheel Bearings
Plain
Wheel Color
Black
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
No
Durometer
75 Shore D
Caster Wheel Shape
Standard
Item
Caster Wheel
Resistant To
Water, Oil, Chemicals, Acids
Caster Temp. Range Available
No
Wheel Core Material
Polyolefin
includes Spanner Bushing
No
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Tread Shape
Standard
Wheel/Tread Hardness
75 Shore D
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Standards
ICWM
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wheel Core Type
Solid
Wheel Hardness Rating
75 Shore D
ESD Conductive
Not ESD Conductive

Description

Caster Wheel, 145 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Not Applicable, Standard Tread Shape, 5/16 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 1 1/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.