Zoro Homepage

Caster Wheel, 1750 lb., 8 D x 2-1/2 In.

  • Mfr # 2RZF6

  • Zoro # G1886306


product price: $46.89
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZF6
Zoro #
G1886306
UPC #
190735451977
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Fits Axle Dia.
1/2"
Hub Length
2 15/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Description

Caster Wheel, 1,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 8 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, No Non-Marking, 2 15/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.