Zoro Homepage

Caster Wheel, 2-3/16 in. Hub, 350 lb.

  • Mfr # P-RCP-050X020/050R

  • Zoro # G4807731


product price: $16.35
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2 in
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RCP-050X020/050R
Zoro #
G4807731
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2 in
Wheel Dia.
5 in
Wheel Width
2 in
Bore Dia.
1/2", 3/4"
For Axle Size
9/16 in
Hub Width
2-3/16 in

Details

Item
Crowned Thermoplastic Rubber Tread On Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
350 lb
Wheel Bearings
Roller
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Hub Material
Polypropylene
Hub Color
Gray
Tread Color
Gray
Spanner Bushing
Included
Core Color
Gray
Caster Temp. Range Available
Yes
Includes
Spanner Bushing
Wheel Color
Gray
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Core Material
Polypropylene
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Shape
Donut Tread
Durometer
85 Shore A
Caster Wheel Bearings
Roller
includes Spanner Bushing
Yes
Wheel/Tread Material
Rubber
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Tread Shape
Crowned
Wheel/Tread Hardness
85-95 Shore A
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. P-RCP-050X020/050R
System of Measurement
Inch
Number of Wheels
1
Load Capacity
350 lb
ESD Conductive
No
Extended Lead
No
Caster Product Group
Wheels
Includes Thread Guards
No
Standards
RoHS, ICWM
Series
P-RCP Series
Wheel Hardness Rating
70 Shore A
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26

Description

Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Roller, Donut Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.