Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 2 5/8"dia, 1,400 lb, White

  • Mfr # GSPO 65/15K

  • Zoro # G4240352


product price: $31.89
/ea

Key Features

Wheel Dia.
65 mm
Fits Axle Dia.
15 mm
Wheel Width
40 mm
Load Rating
1,400 lb
Caster Load Rating Range
Super-Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSPO 65/15K
Zoro #
G4240352
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
65 mm
Fits Axle Dia.
15 mm
Wheel Width
40 mm
Hub Length
1 13/16 in
Bore Dia.
9/16"
For Axle Size
9/16 in
Hub Width
45 mm

Details

Load Rating
1,400 lb
Caster Load Rating Range
Super-Heavy Duty
Caster Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Wheel Color
White
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Durometer
80 Shore D
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement For
LH, LK Series Casters, LKR
Standards
RoHS, ICWM
Features
Pull Forces, Reduced Push
Caster Temp. Range
-25 Degrees To 80 Degrees C
ESD Conductive
No
Item
Heavy Duty Wheel
System of Measurement
Metric
Wheel Core Material
Nylon
Operating Temperature Range
-20 Degrees to 180 Degrees F
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel/Tread Color
White
Wheel/Tread Hardness
80 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Includes Spanner Bushing
Not Included
Series
GSPO Series
Includes Thread Guards
No
Extended Lead
No
Number of Wheels
1
Caster Product Group
Wheels
Load Capacity
650 kg
Replacement Wheel
Mfr. No. GSPO 65/15K
Tread Color
Natural Beige
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Hardness Rating
80 Shore D
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
BH, LH
Compatible Manufacturer Model Number
754379
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 1,400 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 2 5/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 80 Shore D, Precision Ball, Standard Tread Shape, 9/16 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.