Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 200 lb., 5 D x 1-1/4In

  • Mfr # 1KB17

  • Zoro # G3344214


product price: $7.49
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KB17
Zoro #
G3344214
UPC #
190735401965
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
200 lb
Wheel Bearings
Delrin(R)
Non-Marking
No
Caster Core Material
Polyolefin
Caster Temp. Range Available
No
Wheel Color
Gray
Resistant To
Water, Oil, Chemicals, Acids
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Durometer
85 Shore A
Core Color
Gray
Caster Wheel Bearings
Delrin
Tread Shape
Standard
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Wheel Core Material
Plastic
includes Spanner Bushing
No
Wheel Bearing Type
Delrin
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Soft
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Core Type
Solid
Wheel Hardness Rating
85 Shore A
Wheel Bearing Material
Delrin
ESD Conductive
Not ESD Conductive
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 200 lb Load Rating, 0 to 299 lb Load Rating Range, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.