Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 250 lb., 3-1/2" Wheel Dia.

  • Mfr # 402M57

  • Zoro # G6299428


product price: $5.79
/ea

Key Features

Wheel Dia.
3 1/2 in
Wheel Width
1 3/8 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Duty
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402M57
Zoro #
G6299428
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 3/8 in
Fits Axle Dia.
3/8"
Hub Length
1 1/2 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Duty
Load Rating
250 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polypropylene
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Black
Non-Marking
No
Item
Caster Wheel
Durometer
70 Shore D
Caster Temp. Range Available
No
Caster Wheel Bearings
Delrin
Caster Temp. Range
-20 Degrees to 120 Degrees F
Resistant To
Water, Oil, Chemicals, Acids
System of Measurement
Inch
Standards
ICWM
Wheel/Tread Material
Polyolefin
Operating Temperature Range
-20 Degrees to 120 Degrees F
Wheel Core Material
Polyolefin
Tread Shape
Standard
Load Rating Range
0 to 299 lb
includes Spanner Bushing
No
Wheel/Tread Color
Black
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70 Shore D
Wheel Bearing Type
Delrin
Includes Spanner Bushing
Not Included
Wheel Bearing Material
Delrin
ESD Conductive
Not ESD Conductive
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
70 Shore D
Wheel Core Type
Solid

Description

Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 3/8 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 70 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.