Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 250 lb., 3-1/2" Wheel Dia.

  • Mfr # 426A63

  • Zoro # G5620470


product price: $5.05
/ea

Key Features

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Duty
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426A63
Zoro #
G5620470
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 5/8 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Duty
Load Rating
250 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Blue
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Item
Caster Wheel
Durometer
95 Shore A
Resistant To
Water, Oil, Chemicals, Acids
Caster Wheel Bearings
Ball
Caster Temp. Range Available
No
Caster Temp. Range
-15 Degrees to 160 Degrees F
Replacement For
1KA91
System of Measurement
Inch
Standards
ICWM
includes Spanner Bushing
No
Wheel Core Material
Plastic
Operating Temperature Range
-15 Degrees to 160 Degrees F
Load Rating Range
0 to 299 lb
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Blue
Wheel/Tread Hardness
98 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Operating Temperature - Minimum
-20 Degrees F
ESD Conductive
Not ESD Conductive
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
Wheel Hardness Rating
95 Shore A

Description

Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.