Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 275 lb., 1-5/8 in. Hub L, Wheel Dia.: 4 in

  • Mfr # 26Y358

  • Zoro # G4808002


product price: $5.79
/ea

Key Features

Caster Load Rating Range
Light-Duty
Hub Length
1 3/4 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26Y358
Zoro #
G4808002
UPC #
190735901311
Country of Origin
China

Dimensions

Hub Length
1 3/4 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/2 in
Bore Dia.
25/64"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
275 lb
Wheel Bearings
Delrin(R)
Non-Marking
Yes
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Temp. Range
-40 Degrees to 175 Degrees F
Wheel Color
Gray
Spanner Bushing
Included
Caster Temp. Range Available
Yes
Durometer
75 Shore A
Core Color
Gray
Caster Core Material
Polypropylene
Caster Wheel Bearings
Delrin
Caster Wheel Shape
Standard
includes Spanner Bushing
Yes
Wheel Core Material
Polypropylene
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Operating Temperature Range
-40 Degrees to 175 Degrees F
Tread Shape
Standard
Wheel/Tread Color
Gray
Wheel Bearing Type
Delrin
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
75 Shore A
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Hardness Rating
75 Shore A
Operating Temperature - Minimum
-20 Degrees F
Wheel Core Type
Solid
Operating Temperature - Maximum
175 Degrees F
For Surface Type
Wood
Wheel Bearing Material
Delrin

Description

Caster Wheel, 275 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 1 3/4 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.