Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A

  • Mfr # P-RCP-035X013/038K-AM

  • Zoro # G2884375


product price: $7.65
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
1 9/16 in
Fits Axle Dia.
3/8 in
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RCP-035X013/038K-AM
Zoro #
G2884375
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 9/16 in
Fits Axle Dia.
3/8 in
Wheel Dia.
3-1/2 in
Wheel Width
1-1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in
Hub Width
1-1/2 in

Details

Item
Crowned Thermoplastic Rubber Tread On Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Crowned
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
250 lb
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Tread Color
Gray
Caster Core Material
Polypropylene
Durometer
70 Shore A
Caster Wheel Shape
Donut Tread
Includes
Thread Guards, Anti-Microbial Tread
Wheel Color
Teal
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Precision Ball
Caster Temp. Range Available
Yes
Core Color
Gray
Features
Antimicrobial
Spanner Bushing
Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
includes Spanner Bushing
No
Tread Shape
Crowned
Wheel/Tread Material
Rubber
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Polypropylene
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
85-95 Shore A
Includes Spanner Bushing
Not Included
Number of Wheels
1
Replacement Wheel
Mfr. No. P-RCP-035X013/038K-AM
ESD Conductive
No
Includes Thread Guards
Yes
System of Measurement
Inch
Standards
RoHS, ICWM
Series
P-RCP Series
Caster Product Group
Wheels
Extended Lead
No
Load Capacity
250 lb
Compatible with Series
Pegasus 12
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
70 Shore A

Description

Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Donut Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 1 9/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.