Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 300 lb., 3" Wheel Diameter

  • Mfr # 402M58

  • Zoro # G3900108


product price: $5.59
/ea

Key Features

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Medium Duty
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402M58
Zoro #
G3900108
UPC #
190735905081
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 9/16 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
300 lb
Caster Core Material
Polypropylene
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Item
Caster Wheel
Caster Wheel Bearings
Ball
System of Measurement
Inch
Resistant To
Water, Oil, Chemicals, Acids
Caster Temp. Range Available
No
Durometer
98 Shore A
Caster Temp. Range
-20 Degrees to 120 Degrees F
Wheel Core Material
Plastic
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-20 Degrees to 120 Degrees F
Tread Shape
Standard
Wheel/Tread Hardness
98 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Standards
ICWM
Wheel Hardness Rating
95 Shore A
ESD Conductive
Not ESD Conductive
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Wheel Bearing Material
Steel

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.