Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 300 lb., 4 D x 1-1/4 In.

  • Mfr # 2RYX1

  • Zoro # G1764752


product price: $5.49
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
1 9/16 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RYX1
Zoro #
G1764752
UPC #
190735451298
Country of Origin
China

Dimensions

Hub Length
1 9/16 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
3/8", 1/2"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
300 lb
Non-Marking
No
Spanner Bushing
Included
Core Color
Gray
Wheel Color
Gray
Caster Wheel Shape
Standard
Caster Temp. Range Available
No
Caster Wheel Bearings
Delrin
Durometer
85 Shore A
Caster Core Material
Polyolefin
Resistant To
Water, Oil, Chemicals, Acids
Wheel Core Material
Plastic
Tread Shape
Standard
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Rubber
Wheel Bearing Type
Delrin
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Color
Gray
Includes Spanner Bushing
Included
Standards
ICWM
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Wheel Bearing Material
Delrin
Wheel Hardness Rating
85 Shore A
ESD Conductive
Not ESD Conductive
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.