Zoro Homepage

Caster Wheel, 300 lb., 4 D x 1-1/4 In.

  • Mfr # 2RYX3

  • Zoro # G3104866


product price: $8.79
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RYX3
Zoro #
G3104866
UPC #
190735451311
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
300 lb
Wheel Bearings
Ball
Non-Marking
No
Wheel Color
Gray
Durometer
85 Shore A
Resistant To
Water, Oil, Chemicals, Acids
Core Color
Gray
Caster Wheel Shape
Standard
Caster Wheel Bearings
Ball
Caster Core Material
Polyolefin
Spanner Bushing
Not Included
Caster Temp. Range Available
No
Wheel/Tread Material
Rubber
Tread Shape
Standard
Wheel Core Material
Plastic
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Includes Spanner Bushing
Not Included
Standards
ICWM
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Maximum
180 Degrees F
Wheel Core Type
Solid
ESD Conductive
Not ESD Conductive
Operating Temperature - Minimum
-20 Degrees F
Wheel Bearing Material
Steel
Wheel Hardness Rating
85 Shore A

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.