Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 300 lb., 4 D x 2 In.

  • Mfr # 2RZJ6

  • Zoro # G2582413


product price: $10.49
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RZJ6
Zoro #
G2582413
UPC #
190735452240
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
4 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
300 lb
Wheel Bearings
Roller
Non-Marking
Yes
Caster Wheel Bearings
Roller
Caster Temp. Range Available
No
Caster Core Material
Cast Iron
Resistant To
Water, Oil, Chemicals, Acids
Core Color
Black
Durometer
83 Shore A
Includes
Roller Bearing
Wheel Color
Black
Spanner Bushing
Included
Caster Wheel Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Load Rating Range
300 to 999 lb
Wheel Core Material
Iron
Tread Shape
Standard
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Includes Spanner Bushing
Included
Standards
ICWM
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Concrete, Rubber, Steel
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-40 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Core Type
Solid

Description

Caster Wheel, 300 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.