Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3000 lb., 4 D x 1-5/8In

  • Mfr # 1KA99

  • Zoro # G1019426


product price: $4.49
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Load Rating
375 lb
Caster Load Rating Range
Light-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KA99
Zoro #
G1019426
UPC #
190735401927
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 1/2 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Load Rating
375 lb
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Polyolefin
Caster Core Material
Polyolefin
Caster Wheel Bearings
Delrin
Wheel Color
Black
Core Color
Black
Spanner Bushing
Not Included
Non-Marking
No
Includes
Spanner Bushing
Item
Caster Wheel
Caster Temp. Range Available
No
Resistant To
Water, Oil, Chemicals, Acids
Durometer
75 Shore D
Wheel/Tread Material
Polyolefin
Load Rating Range
300 to 999 lb
includes Spanner Bushing
No
Wheel Core Material
Polyolefin
Wheel/Tread Hardness Rating
Hard
Tread Shape
Standard
Wheel/Tread Hardness
75 Shore D
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Includes Spanner Bushing
Included
Operating Temperature - Maximum
180 Degrees F
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
70 Shore D
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
Standards
ICWM
Operating Temperature - Minimum
-20 Degrees F
Wheel Core Type
Solid
Wheel Bearing Material
Delrin

Description

Caster Wheel, 375 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 75 Shore D, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.