Zoro Homepage

Caster Wheel, 3000 lb. Load, Black Wheel

  • Mfr # P-NM-040x020/050K

  • Zoro # G5559622


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Super-Heavy Duty
Load Rating
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-NM-040x020/050K
Zoro #
G5559622
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 3/16 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Caster Load Rating Range
Super-Heavy Duty
Load Rating
3,000 lb
Caster Core Material
Nylon
Caster Wheel/Tread Material
Machined Nylon
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Black
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Wheel
Replacement For
Blickle Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-20 Degrees To 250 Degrees F
Features
Push/Pull Force Reduction
Caster Temp. Range Available
Yes
Durometer
80 Shore D
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
includes Spanner Bushing
No
Wheel Core Material
Nylon
Operating Temperature Range
-30 Degrees to 220 Degrees F
Wheel/Tread Material
Nylon
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
White
Wheel/Tread Hardness
70-80 Shore D
Includes Spanner Bushing
Not Included
Application
Retail, Industrial, Commercial, Corrosion Resistance
Number of Wheels
1
Series
P-NM Series
ESD Conductive
No
Extended Lead
No
Tread
Standard
Tread Color
White
Replacement Wheel
Mfr. No. P-NM-040x020/050K
Load Capacity
3000 lb
Caster Product Group
Wheels
Includes Thread Guards
No
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
80 Shore D
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
220 Degrees F
Compatible Manufacturer Model Number
915612

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 4 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70-80 Shore D, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.