Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3000 lb. Load Rating

  • Mfr # P-UY-100x030/075K

  • Zoro # G5565213


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Extra-Heavy Duty
Load Rating
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UY-100x030/075K
Zoro #
G5565213
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
3/4 in
Hub Length
3 1/4 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Load Rating
3,000 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Polyurethane Tread On Cast Iron Hub Wheel
Standards
RoHS, ICWM
Caster Temp. Range
-15 Degrees To 160 Degrees F
Durometer
92 Shore A
Caster Temp. Range Available
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Features
Floor Protective, Noise Reduction
System of Measurement
Inch
Caster Wheel Bearings
Precision Ball
Replacement For
Pegasus 27, 28, 29, and 30 Series Casters
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Cast Iron
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Yellow
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Tread Color
Yellow
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Number of Wheels
1
ESD Conductive
No
Load Capacity
3000 lb
Replacement Wheel
Mfr. No. P-UY-100x030/075K
Caster Product Group
Wheels
Extended Lead
No
Includes Thread Guards
No
Tread
Standard
Series
P-UY Series
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
92 Shore A
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37
Compatible Manufacturer Model Number
915592
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.