Zoro Homepage

Caster Wheel, 350 lb., 3-1/2" Wheel Dia.

  • Mfr # 426A71

  • Zoro # G6297468


product price: $6.19
/ea

Key Features

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Caster Load Rating Range
Light-Medium Duty
Load Rating
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426A71
Zoro #
G6297468
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Fits Axle Dia.
3/8"
Hub Length
1 9/16 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
350 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Gray
Non-Marking
No
Item
Caster Wheel
Durometer
95 Shore A
Caster Temp. Range
-15 Degrees to 160 Degrees F
System of Measurement
Inch
Caster Wheel Bearings
Ball
Resistant To
Water, Oil, Chemicals, Acids
Replacement For
2RZA8
Caster Temp. Range Available
No
Standards
ICWM
Tread Shape
Standard
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Material
Polyurethane
Wheel Core Material
Plastic
includes Spanner Bushing
No
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
98 Shore A
Wheel/Tread Color
Gray
Includes Spanner Bushing
Not Included
ESD Conductive
Not ESD Conductive
Operating Temperature - Minimum
-20 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood
Wheel Hardness Rating
95 Shore A
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 350 lb Load Rating, 300 to 999 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 98 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 9/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.