Zoro Homepage

Caster Wheel, 3500 lb., 6" dia., 2-1/2" W

  • Mfr # W-625-SDH-1-1/4MC

  • Zoro # G7425979


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Fits Axle Dia.
1-1/4"
Wheel Width
2 1/2 in
Load Rating
3,500 lb
Caster Load Rating Range
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-625-SDH-1-1/4MC
Zoro #
G7425979
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Fits Axle Dia.
1-1/4"
Wheel Width
2 1/2 in
Hub Length
3 1/4 in
Bore Dia.
1-1/4"
For Axle Size
1 in

Description

Caster Wheel, 3,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 6 in Wheel Dia., 2 1/2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 1 in For Axle Size, Included Includes Spanner Bushing, Ductile Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.