Caster Wheel, 3500 lb. Ld Rating, Yl Wheel

  • Mfr # P-UY-120X030/125R

  • Zoro # G9463699


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
1-1/4 in
Caster Load Rating Range
Extra-Heavy Duty
Load Rating
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UY-120X030/125R
Zoro #
G9463699
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
1-1/4 in
Hub Length
3 1/2 in
Bore Dia.
1-1/4"
For Axle Size
1 1/4 in
Hub Width
3-1/4 in

Details

Caster Load Rating Range
Extra-Heavy Duty
Load Rating
3,500 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Polyurethane Tread On Cast Iron Hub Wheel
Features
Floor Protective, Noise Reduction
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Replacement For
Pegasus P27, P28, P29, P30, and P32 Series
System of Measurement
Inch
Caster Temp. Range
-15 Degrees To 160 Degrees F
Durometer
92 Shore A
Caster Wheel Bearings
Roller
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Yes
Tread Shape
Standard
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Cast Iron
Wheel/Tread Color
Yellow
Wheel Bearing Type
Roller
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Includes Thread Guards
No
Replacement Wheel
Mfr. No. P-UY-120X030/125R
Number of Wheels
1
Tread
Standard
Load Capacity
3500 lb
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Product Group
Wheels
Series
P-UY Series
Tread Color
Yellow
Operating Temperature - Maximum
180 Degrees F
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37
Wheel Hardness Rating
92 Shore A
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 3,500 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Roller, Standard Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.