Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3520 lb. Load, Brown Wheel

  • Mfr # GB 202/25K-BB0.75

  • Zoro # G5641997


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
3-1/8 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Heavy Duty
Load Rating
3,520 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 202/25K-BB0.75
Zoro #
G5641997
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
3-1/8 in
Fits Axle Dia.
3/4 in
Hub Length
3 1/2 in
Bore Dia.
3/4"
For Axle Size
1 in
Hub Width
3-17/32 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
3,520 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Besthane Polyurethne
Wheel Color
Brown
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Besthane Polyurethane Tread On Cast Iron Hub Wheel
System of Measurement
Inch
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
Replacement For
Blickle LS American Standard Series
Features
Floor Protective, Noise Reduction, Push/Pull Force Reduction
Caster Wheel Bearings
Precision Ball
Durometer
92 Shore A
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Temp. Range Available
Yes
Wheel Core Material
Cast Iron
Operating Temperature Range
-20 Degrees to 160 Degrees F
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Tan
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Tread Color
Brown
Load Capacity
3520 lb
Tread
Standard
Series
GB Series
Includes Thread Guards
No
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Number of Wheels
1
ESD Conductive
No
Replacement Wheel
Mfr. No. GB 202/25K-B34
Caster Product Group
Wheels
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
92 Shore A
Compatible with Series
Pegasus 23W, Pegasus 27, Pegasus 28, Pegasus 29, Pegasus 29T, Pegasus 30, Pegasus 37

Description

Caster Wheel, 3,520 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.