Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 3525 lb. Ld Rating, Yl Wheel

  • Mfr # GTH 202/35K

  • Zoro # G7278719


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
200 mm
Wheel Width
80 mm
Fits Axle Dia.
35 mm
Caster Load Rating Range
Super-Heavy Duty
Load Rating
3,525 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTH 202/35K
Zoro #
G7278719
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
200 mm
Wheel Width
80 mm
Fits Axle Dia.
35 mm
Hub Length
3 1/2 in
Bore Dia.
1-3/8"
For Axle Size
1 3/8 in
Hub Width
90 mm

Details

Caster Load Rating Range
Super-Heavy Duty
Load Rating
3,525 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Item
Extrathane Polyurethane Tread On Cast Iron Hub Wheel
System of Measurement
Metric
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Features
Floor Protective, Noise Reduction
Caster Temp. Range
-25 Degrees To 70 Degrees C
Caster Wheel Bearings
Precision Ball
Durometer
92 Shore A
Replacement For
Blickle LSD and LSDFE Series
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast Iron
Tread Shape
Standard
includes Spanner Bushing
No
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. GTH 202/35K
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Series
GTH Series
Tread Color
Light Brown
Caster Product Group
Wheels
Load Capacity
1600 kg
Includes Thread Guards
No
Number of Wheels
1
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
92 Shore A
Compatible with Series
BSD, LSD
Compatible Manufacturer Model Number
442129
Operating Temperature - Maximum
160 Degrees F

Description

Caster Wheel, 3,525 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.