Zoro Homepage

Caster Wheel, 3960 lb. Load, Brown Wheel

  • Mfr # GB 252/25K

  • Zoro # G5599997


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
250 mm
Wheel Width
80 mm
Fits Axle Dia.
25 mm
Caster Load Rating Range
Super-Heavy Duty
Load Rating
3,960 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 252/25K
Zoro #
G5599997
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
250 mm
Wheel Width
80 mm
Fits Axle Dia.
25 mm
Hub Length
3 1/2 in
Bore Dia.
63/64"
For Axle Size
1 in
Hub Width
90 mm

Details

Caster Load Rating Range
Super-Heavy Duty
Load Rating
3,960 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Besthane Polyurethne
Wheel Color
Brown
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Gray
Non-Marking
Yes
Includes
Complete Wheel with Bearings
Item
Besthane Polyurethane Tread On Cast Iron Hub Wheel
Caster Temp. Range
-25 Degrees To 70 Degrees C
Durometer
92 Shore A
System of Measurement
Metric
Replacement For
Blickle LS, LSD Series
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Precision Ball
Standards
RoHS, ICWM
Resistant To
High Chemical Resistance To Many Aggressive Substances
Features
Floor Protective, Noise Reduction, Push/Pull Force Reduction
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast Iron
Operating Temperature Range
-20 Degrees to 160 Degrees F
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Tan
Includes Spanner Bushing
Not Included
Includes Thread Guards
No
Load Capacity
1800 kg
Number of Wheels
1
ESD Conductive
No
Replacement Wheel
Mfr. No. GB 252/25K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread
Standard
Series
GB Series
Tread Color
Brown
Caster Product Group
Wheels
Extended Lead
No
Compatible Manufacturer Model Number
740923
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
92 Shore A
Compatible with Series
BS, BSD, LS, LSD
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 3,960 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.