Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, 4 in., 200 lb, Roller Bearing

  • Mfr # 26Y410

  • Zoro # G4807826


product price: $11.15
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 9/16 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y410
Zoro #
G4807826
UPC #
190735901274
Country of Origin
China

Dimensions

Hub Length
1 9/16 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
25/64"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Rubber
Load Rating
200 lb
Wheel Bearings
Ball
Non-Marking
No
Durometer
85 Shore A
Resistant To
Chemicals, Oils, Water
Caster Temp. Range Available
Yes
Caster Core Material
Rubber
Spanner Bushing
Not Included
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Wheel Bearings
Ball
Wheel Color
Black
Caster Wheel Shape
Standard
Core Color
Black
includes Spanner Bushing
No
Load Rating Range
0 to 299 lb
Wheel Core Material
Rubber
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
85 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Includes Spanner Bushing
Not Included
Standards
ICWM
Wheel Bearing Material
Steel
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
158 Degrees F
For Surface Type
Wood
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Type
Solid

Description

Caster Wheel, 200 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 9/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.