Zoro Homepage

Caster Wheel, 4 in., 250 lb., 75 Shore A

  • Mfr # 20PM12

  • Zoro # G5717923


product price: $22.15
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PM12
Zoro #
G5717923
UPC #
190735902783
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
4 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Description

Caster Wheel, 250 lb Load Rating, 0 to 299 lb Load Rating Range, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.