Zoro Homepage

Caster Wheel, 4 in., 600 lb., Silver Core

  • Mfr # P-UA-040X015/075R-001

  • Zoro # G6772455


product price: $37.79
/ea

Key Features

Wheel Dia.
4 in
Wheel Width
1-1/2 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Heavy Duty
Load Rating
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-UA-040X015/075R-001
Zoro #
G6772455
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/2 in
Fits Axle Dia.
3/4 in
Hub Length
1 13/16 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Hub Width
1-5/8 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
600 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Item
Polyurethane Tread On Aluminum Hub Wheel
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Temp. Range
-15 Degrees To 160 Degrees F
Features
Chemical and Mechanical Lock of Tread to The Core
Durometer
60 Shore D
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Yes
Wheel Core Material
Aluminum
Wheel/Tread Color
Green
Wheel/Tread Hardness
92 Shore A
Wheel Bearing Type
Delrin
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Number of Wheels
1
System of Measurement
Inch
Load Capacity
600 lb
Replacement Wheel
Mfr. No. P-UA-040X015/075R-001
Caster Product Group
Wheels
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
ESD Conductive
No
Extended Lead
No
Includes Thread Guards
No
Standards
RoHS, ICWM
Series
P-UA Series
Tread
Standard
Tread Color
Yellow
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 4 in Wheel Dia., 1 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Delrin, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.