Zoro Homepage

Caster Wheel, 400 lb., 5" Wheel Dia.

  • Mfr # 426A65

  • Zoro # G5646501


product price: $5.99
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Light-Medium Duty
Load Rating
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426A65
Zoro #
G5646501
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Fits Axle Dia.
1/2"
Hub Length
1 1/2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Light-Medium Duty
Load Rating
400 lb
Caster Core Material
Polyolefin
Caster Wheel/Tread Material
Polyolefin
Wheel Color
Black
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Black
Non-Marking
No
Item
Caster Wheel
Durometer
70 Shore D
Replacement For
1NWT4
Caster Wheel Bearings
Plain
Caster Temp. Range Available
No
System of Measurement
Inch
Resistant To
Water, Oil, Chemicals, Acids
Caster Temp. Range
-15 Degrees to 160 Degrees F
Standards
ICWM
Wheel/Tread Material
Polyolefin
includes Spanner Bushing
No
Tread Shape
Standard
Operating Temperature Range
-15 Degrees to 160 Degrees F
Load Rating Range
300 to 999 lb
Wheel Core Material
Polyolefin
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Hardness
70 Shore D
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Wheel Core Type
Solid
ESD Conductive
Not ESD Conductive
Wheel Hardness Rating
70 Shore D
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood

Description

Caster Wheel, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 3/8 in Wheel Width, Polyolefin Wheel/Tread Material, Hard, 70 Shore D, Not Applicable, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Polyolefin Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.